Brass Craft

3/8 x 12 in. Lavatory Supply Kit with Loose Key Polished Chrome

Part #BSCS400AC  |  Manufacturer Part #SCS400A C

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Supply kits include stop, riser and escutcheon

Documents

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: OD

End Connection 2: OD Compression

End Connections: OD

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Length: 12 in

Maximum Pressure: 125 psi

Maximum Temperature: 140

Water Supply Connector Type: Sink