3/8 x 1/2 in. OD Tube x FIP Brass Elbow

You last purchased this on
 
BrassCraft

3/8 x 1/2 in. OD Tube x FIP Brass Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

3/8 x 1/2 in. OD Tube x FIP Brass Elbow

  • Fast #
  • Part #B5068
  • Item #256897
  • Manufacturer Part #50-6-8
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • 3/8 in. O.D. Tube x 1/2 in. FIP
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Brass construction
  • Not for use in potable water applications
  • Resists mechanical pullout
  • Rough brass finish
  • Recommended for higher pressures than those covered by compression fittings
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
  • Requires Certification

Specifications

Clean Bagged:
Yes
Elbow Degree:
90 DD
End Connection 1:
Flare
End Connection 2:
FIPS
End Connections:
Flare x FIPS
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Reducing
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
-65
Origin:
Domestic
Product Type:
Elbow
Smart Home Enabled:
No
Temperature Range:
-65 to 250 Deg F
Type:
Reducer
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.20678 lb