60 in. 3/8 x 3/4 in. Compression x Garden Hose Elbow

You last purchased this on
 
BrassCraft

Speedi Plumb® 60 in. 3/8 x 3/4 in. Compression x Garden Hose Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Speedi Plumb® 60 in. 3/8 x 3/4 in. Compression x Garden Hose Elbow

  • Fast #
  • Part #BB160DW1P
  • Item #4085006
  • Manufacturer Part #B1-60DW1 P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 3/8 in. Comp x 3/4 in Garden Hose
  • Connect to dishwasher 3/8 in. compression
  • Braided polymer tube
  • Silver/grey
  • External corrosion resistance to most common household, tile and glass cleaners
  • Internal corrosion resistance to harsh water conditions
  • Bends freely, without kinking or crimping, installations easier, especially in cramped quarters
  • For use in potable water distribution systems in accessible locations only
  • 60 in. length connector
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.6
CSA Certified:
CSA B125.6
Collection:
Speedi Plumb®
End Connection 1:
Compression
End Connection 2:
GHT
End Connections:
Compression x GHT
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/8 in x 3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
60 in
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
160
Minimum Temperature:
40
Pressure - Maximum:
125 psi
Product Type:
Hose
Smart Home Enabled:
No
Temperature Range:
40 to 160 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.53399 lb
Width:
2 in