Brass Craft

3/8 x 3/8 in. MIP Gas Connector in Black

Part #BBCSSD7724  |  Manufacturer Part #BCSSD77-24

Fitting Sizes:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3/8 in. I.D. (1/2 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • 3/8 in. MIP x 3/8 in. MIP
  • Compatible with decorative and heat generating appliances
  • Use with natural and LP (propane) gases
  • Steel fittings included: (2) 3/8 in. MIP (tapped 1/8 in. FIP)
  • Black coating ideal for gas log fireplaces and decorative hearths
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Black finish

Specifications

ANSI Specifications: [ANSI Z21.24, ANSI Z21.75]

CSA Certified: [CSA 6.10, CSA 6.27]

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Material: Stainless Steel

Material Type: 304

Maximum Pressure: 0.5 psi

Maximum Temperature: 150

Minimum Temperature: -40

Origin: Domestic

Smart Home Enabled: No

Temperature Range: -40 to 150 Deg F

UL Listed: No

WaterSense Labeled: No

Weight: 0.5413

Width: 1-13/100 in