Brass Craft

3/8 x 3/8 x 72 in. Dishwasher Connector with FHT Elbow

Part #BS172DW12F  |  Manufacturer Part #S1-72DW12 F

Length:

72 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Braided steel dishwasher connector with garden hose elbow
  • For use in potable water distribution systems in accessible locations only
  • Reinforced PVC inner hose is braided with stainless steel
  • Durable, flexible water connector requires no cutting or soldering during installation
  • Brass hex nuts are plated for corrosion resistance
  • Temperature rating: 40° F to 140° F
  • Pressure rating: 125 psi maximum

Lead Law Compliant

Documents

Specifications

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in x 3/8 in

Lead Law Compliant: Yes

Length: 72 in