Brass Craft

3/8 x 7/8 in. Compression x Ballcock Flag Label in Stainless Steel

Part #BPLS112DLF  |  Manufacturer Part #PLS1-12DL F

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Braided stainless steel with PVC inner tubing, stainless steel ferrule, chrome plated nut and rubber seal
  • 3/8 in. Comp x 7/8 in. Ballcock
  • Compatible with toilets with 7/8 in. ballcock connection
  • For use in potable water distribution systems in accessible locations only
  • Flexible braided stainless steel, bends freely without kinking or crimping.
  • Ideal for installations in tight spaces
  • 12 in. length
  • Machined body provides strength, durability and long-lasting performance
  • Attractive chrome and silver finish

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.6

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.6

End Connection 1: Compression

End Connection 2: [Ballcock, Thread]

End Connections: Compression x Ballcock;Thread

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 3/8 in x 7/8 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 12 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

Minimum Temperature: 40

Product Type: Connector

Smart Home Enabled: No

Temperature Range: 40 to 140 Deg F

Type: Flag Label

UL Listed: No

WaterSense Labeled: No

Weight: 0.18298

Width: 1-11/25 in