Brass Craft

48 Series 1/2 in. OD Flare x MIP Brass Adapter with Nut

Part #B4888WN  |  Manufacturer Part #48-8-8WN

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #B4866WNMfr. Part #48-6-6WN

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #B4888WNMfr. Part #48-8-8WN

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • For use with copper, brass, aluminum and welded steel tubing that can be flared

Documents

Specifications

Application: [LP Gas, Oil]

Clean Bagged: No

Collection: 48 Series

End Connection 1: OD Flare

End Connection 2: MIP

End Connections: OD Flare x MIP

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Length: 1-22/50 in

Material: Brass

Maximum Pressure: 3000 psi

Maximum Temperature: 250

NSF Certified: No

Temperature Range: -65 to 250 Deg F

Width: 27/32 in