Brass Craft

48 Series 1/2 x 3/8 in. OD Flare x MIP Reducing Brass Adapter with Nut

Part #B4886WN  |  Manufacturer Part #48-8-6WN

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • For use with copper, brass, aluminum and welded steel tubing that can be flared

Specifications

Application: [LP Gas, Oil]

Clean Bagged: No

Collection: 48 Series

End Connection 1: OD Flare

End Connection 2: MIP

End Connections: OD Flare x MIP

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: Reducing

Length: 1-53/100 in

Material: Brass

Maximum Pressure: 3000 psi

NSF Certified: No

Temperature Range: -65 to 250 Deg F

Width: 3/4 in