Brass Craft

48 Series 3/8 x 1/2 in. OD Flare x MIP Reducing Brass Adapter with Nut

Part #B4868WN  |  Manufacturer Part #48-6-8WN

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Short flare nut

Specifications

Application: [LP Gas, Oil]

Clean Bagged: No

Collection: 48 Series

End Connection 1: OD Flare

End Connection 2: MIP

End Connections: OD Flare x MIP

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Fitting Type: Reducing

Length: 1-49/100 in

Material: Brass

Maximum Pressure: 3000 psi

NSF Certified: No

Temperature Range: -65 to 250 Deg F

Width: 27/32 in