3/8 x 1/4 in. OD Flare x MIP Reducing Brass Adapter with Nut
48 Series 3/8 x 1/4 in. OD Flare x MIP Reducing Brass Adapter with Nut
Package Quantity Info:
EA: 1 IP: 10 CA: 500-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Short flare nut
Specifications
- Application:
- LP Gas, Oil
- Clean Bagged:
- No
- Collection:
- 48 Series
- End Connection 1:
- Flare
- End Connection 2:
- MIPS
- End Connections:
- Flare x MIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Reducing
- Length:
- 1-31/100 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 3000 psi
- Temperature Range:
- -65 to 250 Deg F
- Width:
- 5/8 in