Brass Craft 49 Series 3/8 in. OD Flare x MIP C36000 Elbow with Nut

B4966WN

Manufacturer Part #: 49-6-6WN

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3/8 in

    B4966WN

    Manufacturer Part #: 49-6-6WN

DESCRIPTION

  • For use with copper, brass, aluminum and welded steel tubing that can be flared

SPECIFICATIONS

Application
LP Gas, Natural Gas, Oil
Clean Bagged
No
Collection
49 Series
End Connection 2
MIP
End Connections
OD Flare x MIP
Fitting Size 2
3/8 in
Fitting Type
Straight
Maximum Pressure
1850 psi
NSF Certified
No
Temperature Range
-65 to 250 Deg F

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday