3/8 in x 1/2 in. Flare x MIPT 90 Degree Brass Reducing Short Elbow

You last purchased this on
 
BrassCraft

49 Series 3/8 in x 1/2 in. Flare x MIPT 90 Degree Brass Reducing Short Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

49 Series 3/8 in x 1/2 in. Flare x MIPT 90 Degree Brass Reducing Short Elbow

  • Fast #
  • Part #B4968WN
  • Item #1582476
  • Manufacturer Part #49-6-8WN
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • FE2-E4/NUT FL M RED EL TB 3/8 ODX 1/2
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Brass construction
  • Resists mechanical pullout
  • Recommended for higher pressures than those covered by compression fittings
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Fuel, Natural Gas, Oil, Propane
Clean Bagged:
No
Collection:
49 Series
Elbow Degree:
90 DD
End Connection 1:
Flare
End Connection 2:
MIPT
End Connections:
Flare x MIPT
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Reducing, Short, Elbow
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
-65
NSF Certified:
No
Smart Home Enabled:
No
Temperature Range:
-65 to 250 deg F
Type:
Adapter
UL Listed:
No
WIFI Enabled:
No
WaterSense Labeled:
No