5/8 in. Metal Shallow Box Escutcheon in Nickel

You last purchased this on
 
BrassCraft

5/8 in. Metal Shallow Box Escutcheon in Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

5/8 in. Metal Shallow Box Escutcheon in Nickel

  • Fast #
  • Part #B649NS
  • Item #2334484
  • Manufacturer Part #649 NS
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. Nom (5/8 in. O.D.) (.625 I.D.) Shallow Escutcheon
  • Multi-Purpose
  • Stainless steel construction
  • Satin nickel finish
  • Install prior to water shut-off valve installation
  • Shallow style escutcheon
  • Internal gripping fingers allow for small adjustments for a snug fit
  • Conceals gaps in the flooring or wall around the water supply pipe
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
End Connection 1:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
Escutcheon Connection Type:
IPS
Escutcheon Style:
Shallow Box
Fits Pipe Size:
5/8 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Stainless Steel
Smart Home Enabled:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.0377 lb
Width:
4-13/100 in