5/8 in. Nominal Set Screw

You last purchased this on
 
BrassCraft

5/8 in. Nominal Set Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

5/8 in. Nominal Set Screw

  • Fast #
  • Part #BCB649C
  • Item #681663
  • Manufacturer Part #CB649 C
3.9 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • 1/2 in. Nom (5/8 in. O.D.) Shallow Cast Brass Escutcheon for Copper Pipe with Set Screw in Chrome
  • For 1/2 in. nominal (5/8 in. O.D.) copper pipe
  • Cast brass construction
  • Chrome finish
  • Set screw assures a snug fit
  • Easy to install
  • Conceals gaps in the flooring or wall around the water supply pipe
  • For use in potable water distribution systems in accessible locations only
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Clean Bagged:
No
End Connection 1:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Brass
Smart Home Enabled:
No
Type:
Escutcheon
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.1172 lb
Width:
73/100 in