Brass Craft 5/8 in. OD Flare Gas Cap

BM4010

Manufacturer Part #: M40-10

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 5/8 in

    BM4010

    Manufacturer Part #: M40-10

DESCRIPTION

  • Manufacturer from brass
  • 5/8 in. OD Flare Thread 8/16-16 Thread) Brass Gas
  • Use in natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixture applications
  • Use with natural and LP (propane) gases
  • Large wrench flats for a quick and easy installation
  • Smooth brass finish

SPECIFICATIONS

Application
Fuel, Liquefied Petroleum, Natural Gas, Oil
Clean Bagged
Yes
End Connection 2
OD
End Connections
OD
Fitting Type
Straight
Maximum Temperature
250
Origin
Domestic
Smart Home Enabled
No
Temperature Range
-40 to 150 Deg F
Type
Cap
UL Listed
No
WaterSense Labeled
No
Weight
0.0988
Width
1-9/50 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday