Brass Craft 5/8 in. OD Stainless Steel Insert

BTS8X

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For use with PEX piping

SPECIFICATIONS

Application
Hydraulic, Pneumatic, Potable Water
Clean Bagged
Yes
End Connection 1
OD
End Connection 2
OD
End Connections
OD
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Fitting Type
Straight
Material
Stainless Steel
Origin
Domestic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday