Brass Craft

5/8 x 1/2 in. OD Flare x FIP Brass Union

Part #B46108  |  Manufacturer Part #46-10-8

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • One-piece brass body provides strength, durability and longer-lasting performance
  • 5/8 in. O.D. Tube x 1/2 in. FIP
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Designed for use with fuel, oil, liquefied petroleum (LP) and natural gas lines
  • Flare fitting resists mechanical pull out
  • Recommended for higher pressures than those covered by compression fittings
  • Rough brass finish
  • Reusable with long or short nuts

Specifications

ANSI Specifications: ANSI B1.20.1

Application: [Fuel, Liquefied Petroleum, Natural Gas, Oil]

Clean Bagged: Yes

End Connection 1: Flare

End Connection 2: FIP

End Connections: Flare x FIP

Energy Star Compliant: No

Fitting Size 1: 5/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 5/8 in x 1/2 in

Fitting Type: Reducing

Material: Brass

Maximum Temperature: 250

Minimum Temperature: -65

NSF Certified: No

Origin: Domestic

Product Type: Adapter

Smart Home Enabled: No

Temperature Range: -65 to 250 Deg F

Type: Reducer Adapter

UL Listed: No

WaterSense Labeled: No

Weight: 0.1103

Width: 1-3/50 in