Brass Craft 5/8 x 3/4 in. MIP Steel Flare Union

BMAU21012S

Fitting Sizes

5/8 in x 3/4 in

$5.48

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use in natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixture applications
  • Large wrench flats for a quick and easy installation
  • One piece solid steel body
  • Pressure rating: 1/2 psi maximum
  • Steel gas fitting
  • Temperature rating: -40° F to 150° F

SPECIFICATIONS

ANSI Specifications
ANSI Z21.24, ANSI Z21.75
CSA Certified
CSA 6.10, CSA 6.27
End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Material
Steel
Maximum Temperature
150

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday