5/8 x 7/8 in. OD Dishwasher Air Gap
5/8 x 7/8 in. OD Dishwasher Air Gap
Frequently Purchased Together
Product Details
- 5/8 in. O.D. inlet x 7/8 in. O.D. outlet dishwasher air gap
- For use with most common household dishwashers
- Made of plastic
- Chrome finish
- Required by many local plumbing codes
- One-piece shut-off mechanism provides smooth on-off operation
- Provides an alternate route for discarded water in the event that the drain hose becomes blocked
- Ensures waste water is not siphoned back into the appliance's fresh water supply
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- OD Tube
- End Connection 2:
- Ballcock
- End Connections:
- OD Tube x Ballcock
- Energy Star Compliant:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 5/8 in x 7/8 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Smart Home Enabled:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2682 lb
- Width:
- 3-3/20 in