72 in. Dishwasher Connector
Speedi Plumb® 72 in. Dishwasher Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in. Nom CVPC x 3/8 in. OD Comp
- Valve compatible with CPVC pipe
- One-piece brass body; vinyl connector
- White
- Valve controls water flow with a few turns of the handle
- Connection to toilet features hand-tighten wing-nut for quick and easy installation
- Valve has a machined, one-piece brass body for strength, durability and long-lasting performance
- For use in potable water
- Use to install hot or cold water line to faucet
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Speedi Plumb®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Compression
- End Connections:
- Solvent Weld x Compression
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed -:
- No
- Length:
- 72 in
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Domestic
- Outer Hose Material:
- Braided PVC
- Pressure - Maximum:
- 125 psi
- Product Type:
- Supply Stop
- Smart Home Enabled:
- No
- UL Listed:
- No
- Water Supply Connector Type:
- Dishwasher
- WaterSense Labeled:
- No
- Weight:
- 0.77697 lb
- Width:
- 10 in