7/8 x 3/4 in. Brass Union
7/8 x 3/4 in. Brass Union
All Sizes
Frequently Purchased Together
Product Details
- 7/8 in. OD Flare x 3/4 in. FIP
- Use in natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixture applications
- Made of steel
- Large wrench flats for a quick and easy installation
- One-piece solid steel body for long lasting performance
- Use with natural and LP (propane) gases
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA 6.10, Z21.75, CSA 6.27
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Flare
- End Connection 2:
- FIPS
- End Connections:
- Flare x FIPS
- Energy Star Compliant:
- No
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 7/8 in x 3/4 in
- Fitting Type:
- Reducing
- Material:
- Brass
- Maximum Temperature:
- 150
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1814 lb
- Width:
- 1-1/8 in