Brass Craft 7/8 x 3/4 in. FIP x OD Compression Water Heater Connector

BBWB08

Length

18 in
Starting at $16.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Braided polymer jacket resists corrosion from harsh household chemicals
  • Polymer braided water heater connector
  • Polymer fibers bend freely without kinking
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
FIP
End Connection 2
OD Compression
Fitting Size 1
7/8 in
Fitting Size 2
3/4 in
Fitting Sizes
7/8 in x 3/4 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
18 in
Material
Brass, Plastic, Rubber
Maximum Pressure
125 psi
Maximum Temperature
140

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday