Brass Craft

7/8 x 3/4 in. OD Brass Union

Part #BAU21412  |  Manufacturer Part #AU2-14-12

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Made of steel
  • 7/8 in. OD Flare x 3/4 in. MIP
  • Use in natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixture applications
  • Use with natural and LP (propane) gases
  • One-piece solid steel body for long lasting performance
  • Large wrench flats for a quick and easy installation
  • Steel finish

Specifications

End Connection 1: OD

End Connection 2: MIP

End Connections: OD x MIP

Energy Star Compliant: No

Fitting Size 1: 7/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 7/8 in x 3/4 in

Fitting Type: Reducing

Material: Brass

Origin: Domestic

Smart Home Enabled: No

Temperature Range: -40 to 150 Deg F

UL Listed: No

WaterSense Labeled: No

Weight: 0.2609