Brass Craft

7/8 x 3/4 in. OD Tube x MIP Brass Compression Reducing Adaptor

Part #B681412X  |  Manufacturer Part #68-14-12X

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Brass construction
  • 7/8 in. O.D. Tube x 3/4 in. MIP
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • Rough brass finish

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

Application: [Hydraulic, Instrumentation, Pneumatic, Potable Water]

End Connection 1: Compression

End Connection 2: MIP

End Connections: Compression x MIP

Energy Star Compliant: No

Fitting Size 1: 7/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 7/8 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 100 psi

Maximum Temperature: 250

Minimum Temperature: -65

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Product Type: Compression Fitting

Smart Home Enabled: No

Temperature Range: -65 to 250 Deg F

Type: Reducer Adapter

UL Listed: No

WaterSense Labeled: No

Weight: 0.23243