9 in. Plastic Toilet Connector in White
9 in. Plastic Toilet Connector in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in. FIP x 7/8 in. Ballcock
- Connects to toilet with 7/8 in. ballcock connection
- Braided polymer tube
- Silver/grey
- External corrosion resistance to most common household, tile and glass cleaners
- Internal corrosion resistance to harsh water conditions
- Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters
- For use in potable water distribution systems in accessible locations only
- 9 in. length connector
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.6-2003
- Adjustable:
- No
- CSA Certified:
- CSA B125
- Coating:
- Polymer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- FIPS
- End Connection 2:
- Ballcock
- End Connections:
- FIPS x Ballcock
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 1/2 in x 7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 125 psi
- Product Type:
- Toilet Connector
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb