0 items

Brass Craft Speedi Plumb® Braided Faucet Water Connector

BS1AF

Length

Starting at $4.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Braided stainless steel faucet connector
  • Brass hex nuts are plated for corrosion resistance
  • Durable, flexible water connector requires no cutting or soldering during installation
  • Eight-sided pneumatic crimp ensures reliable nut-to-hose connection
  • For use in potable water distribution systems in accessible locations only
  • Internal corrosion resistance to harsh water conditions
  • Pressure rating: 125 psi maximum
  • Reinforced PVC inner hose is braided with stainless steel
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.6
Collection
Speedi Plumb®
Color Finish
Stainless Steel
End Connection 1
Compression
End Connection 2
FIP
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
30 in
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372
Size
3/8 in x 1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday