0 items

Brass Craft OD Tube x OD Flare Brass 45 Degree Nut

B41S

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Brass short flare nut
  • For use with fuel, oil, liquefied petroleum (LP) and natural gas lines
  • Temperature rating: -65° F to 250° F

SPECIFICATIONS

Application
Fuel, Liquefied Petroleum, Natural Gas, Oil
Clean Bagged
Yes
End Connection 1
OD Tube
End Connection 2
OD Flare
End Connections
OD Tube x OD Flare
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Brass
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday