Brass Lift & Turn Drain in Satin Nickel
Brass Lift & Turn Drain in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes stopper, a single hole overflow plate with screw and adapter, a brass bath shoe
- Universal use
- Durable brass construction
- 1-1/2 in. coarse threads
- For use in potable water systems
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Body Material:
- Brass
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Brass
- Material Type:
- DZR
- Smart Home Enabled:
- No
- Thread Type:
- Coarse
- Tub Depth:
- 2-7/20 in
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.72996 lb
- Width:
- 3 in