1/2 x 3/8 in. PEX Barbed x OD Compression Knurled Handle Straight Supply Stop Valve in Chrome

You last purchased this on
 
BrassCraft

BRPX14 Series 1/2 x 3/8 in. PEX Barbed x OD Compression Knurled Handle Straight Supply Stop Valve in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

BRPX14 Series 1/2 x 3/8 in. PEX Barbed x OD Compression Knurled Handle Straight Supply Stop Valve in Chrome

  • Fast #
  • Part #BBRPX14XC
  • Item #4625609
  • Manufacturer Part #BRPX14X C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. nom barb x 3/8 in. OD comp
  • Compatible with PEX tubing
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Oval-knurled handle provides a secure grip for on/off operation
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Chrome finish
  • One-piece shut-off mechanism provides smooth on-off operation
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops
  • For indoor use
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F-1807
Application:
Commercial, Indoor, Residential
CSA Certified:
CSA B125.1
Collection:
BRPX14 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Barbed
End Connection 2:
Compression
End Connections:
Barbed X Compression
Handle Material:
Polycarbonate
Handle Type:
Knurled
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-19/100 in
Material:
Brass, Plastic
Material Type:
Polycarbonate
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Recommended Valve Application:
Potable Water
Smart Home Enabled:
No
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Oval Knurled Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
13.2 lb
Width:
2-1/4 in
cUPC Certified:
Yes