Cartridge Tub and Shower Faucets

You last purchased this on
 
BrassCraft

Cartridge Tub and Shower Faucets

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

Cartridge Tub and Shower Faucets

  • Fast #
  • Part #BSL1250
  • Item #1768444
  • Manufacturer Part #SL1250
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For tub and shower applications
  • For use with Valley faucets
  • Made of brass, plastic and rubber
  • 1 per bag
  • White and chrome finish
  • Include chrome bonnet
  • Length: 2-5/8 in.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Tub and Shower Faucets
Cartridge Type:
Hot and Cold
Energy Star Compliant:
No
Faucet Part Type:
Cartridge
GSA Approved:
No
IAPMO Listed -:
No
Length:
2-5/8 in
NSF Certified:
No
Smart Home Enabled:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.2667 lb
Width:
7-22/25 in