0 items

Brass Craft Closet Riser

B1DLC

Length

Starting at $4.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copper toilet riser with heavy duty rubber nosepiece
  • Cut-to-length for flexible fit
  • For use in potable water distribution systems in accessible locations only
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.1–2005
ASTM Specifications
ASTM B-68
CSA Certified
CSA B125.1‐2005
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
OD Tube
End Connection 2
Toilet Nosepiece
Fitting Size 1
3/8 in
Height
7/8 in
IAPMO Listed
Yes
Length
12 in
Material
Copper
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Specifications
NSF 372
WaterSense Labeled
No
Width
7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday