Brass Craft

Compression Cold Cartridge

Part #BST0566X  |  Manufacturer Part #ST0566X

Stem Type:

Cold
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of brass
  • For replacement of hot/cold stem
  • For use to replace/repair American Standard faucets
  • Length 2 (1-13/16 in.)
  • Compression stem with lockout
  • Aquaseal
  • Brass and black finish

Lead Law Compliant

Specifications

Cartridge Type: Compression

Color Finish: Brass/Black

Color Finish Category: Brass Tones

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 1-13/16 in

Material: Brass

NSF Certified: No

Smart Home Enabled: No

Stem Type: Cold

WaterSense Labeled: No