Brass Craft

Compression Hot and Cold Cartridge

Part #BST5326  |  Manufacturer Part #ST5326

Stem Type:

Hot and Cold
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Price Pfister® faucets

Specifications

Cartridge Type: Compression

Color Finish: Brass

Color Finish Category: Brass Tones

GSA Approved: No

IAPMO Listed: No

Length: 5-3/4 in

Material: Brass

NSF Certified: No

Stem Type: Hot and Cold

WaterSense Labeled: No