0 items

Brass Craft CPVC Complete Angle Stop

BPR19X

Color Finish

Starting at $10.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.1 2005
CSA Certified
CSA B125.1 2005
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Nom CPVC
End Connection 2
OD Compression
End Connections
Nom CPVC x OD Compression
Handle Type
Knurled
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Angle
Valve Size
1/2 in x 3/8 in
Valve Type
Angle Supply Stop Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday