0 items

Brass Craft CPVC Complete Straight Stop

BPR14X

Color Finish

Starting at $10.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • For use in potable water distribution systems
  • Multi turn straight valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
Nom CPVC
End Connection 2
OD Compression
End Connections
Norm CPVC x OD Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Valve Operator
Oval Handle
Valve Size
1/2 in, 3/8 in
Valve Type
Angle Supply Stop Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday