1/2 x 3/8 x 1/4 in. Compression x OD Compression x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Rough Brass

You last purchased this on
 
BrassCraft

CR1900DV Series 1/2 x 3/8 x 1/4 in. Compression x OD Compression x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

CR1900DV Series 1/2 x 3/8 x 1/4 in. Compression x OD Compression x OD Compression Knurled Oval Handle Angle Supply Stop Valve in Rough Brass

  • Fast #
  • Part #BCR1900DVXR
  • Item #3869405
  • Manufacturer Part #CR1900DVX R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp x 1/4 in. OD Comp Dual Outlet Dual Shut-Off Multi-Turn Angle Stop
  • Compatible with copper pipe
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • One-piece shut-off mechanism provides smooth on-off operation
  • Smooth, quarter-turn operation, on/off flow control with a 90° turn of the handle
  • Brass ball ensures smooth operation without freeze-ups
  • Ideal for adding dishwashers, ice makers, water filters and instant hot water dispensers to existing water supply
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • For indoor use
  • Rough brass finish
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F-1807, ASTM F-876, ASTM F-877
CSA Certified:
CSA B125.1
Collection:
CR1900DV Series
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connection 3:
OD Compression
End Connections:
Compression x OD Compression x OD Compression
Energy Star Compliant:
No
Handle Material:
Metal
Handle Type:
Knurled Oval
Height:
1-1/20 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/2 in
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Potable Water, Residential, Commercial
Smart Home Enabled:
No
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Multi-Turn Handle
Valve Size:
1/2 in x 3/8 in x 1/4 in
Valve Type:
Angle Supply Stop Valve
WaterSense Labeled:
No
Weight:
0.38 lb
Width:
6 in