CR1901DV Series 1/2 in x 3/8 in x 1/4 in Knurled Handle Angle Supply Stop Valve in Rough Brass

Part #BCR1900DVZR  |  Item #3277321  |  Manufacturer Part #CR1900DVZ R

Color/Finish:
Rough Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME A112.18.1 2005

CSA Certified: CSA B125.1 2005

Collection: CR1901DV Series

Color Finish: Rough Brass

Color Finish Category: Brass Tones

End Connection 1: Nominal Compression

End Connection 2: OD Compression

End Connection 3: OD Compression

End Connections: Nominal Compression x OD Compression

Handle Type: Knurled

IAPMO Listed: Yes

Length: 4-1/2 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

UL Listed: No

Valve Body Style: 1 piece

Valve Size: 1/2 in x 3/8 in x 1/4 in

Valve Type: Angle Supply Stop Valve