Brass Craft CS40B Series 1/2 in x 3/8 in Knurled Handle Angle Supply Stop Valve in Polished Nickel

BCS40BXNP

Color Finish

(Pricing is for Polished Nickel)

$89.61

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASME Specifications
ASME A112.18.1 2005, ASME A112.18.1.6
ASTM Specifications
ASTM F-1807, ASTM F-876, ASTM F-877
CSA Certified
CSA B125.1 2005
Collection
CS40B Series
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Nom Sweat
End Connection 2
OD Compression
End Connections
Nom Sweat x OD Compression
Handle Type
Knurled
Height
2-3/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-3/8 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
UL Listed
No
Valve Size
1/2 in x 3/8 in
Valve Type
Angle Supply Stop Valve
Width
1-9/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday