Brass Craft

Diverter Gate Replacement Kit

Part #BSW2202  |  Manufacturer Part #SW2202

Product Type:

Diverter Gate Replacement Kit
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of plastic, rubber and steel
  • For repair of diverter
  • Replaces leaking diverter in most Aspen tub spouts
  • Chrome finish

Specifications

ADA Compliant: No

Energy Star Compliant: No

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: No

Length: 4-9/10 in

NSF Certified: No

Product Type: Diverter Gate Replacement Kit

Smart Home Enabled: No

Trim Only: No

Type: Tub Spout

UL Listed: No

WaterSense Labeled: No

Weight: 0.04

Width: 4-23/25 in