Brass Craft

Faucet Repair Pop-Up Stopper and Accessory in Brass

Part #BSF1945B  |  Manufacturer Part #SF1945 B

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with most lavatory drains
  • For use with Price Pfister faucets
  • 3/16 in. diameter x 12 in. H
  • Includes (1) brass pop-up rod, (1) brass thumb screw and (1) steel linkage
  • Chrome finish

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Energy Star Compliant: No

IAPMO Listed: No

NSF Certified: No

Smart Home Enabled: No

Tailpiece Length: 6-1/4 in

Type: Faucet Repair Pop-Up Stopper and Accessory

UL Listed: No

WaterSense Labeled: No

Weight: 0.07425

Width: 7-7/25 in