0 items

Brass Craft FIP x MIP Brass 90 Degree Elbow

B202X

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For use with water, grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems in low and medium pressure pipe line connections
  • One-piece brass body provides strength
  • Pressure rating: 1200 psi maximum
  • Temperature rating: -65° F to 250° F

SPECIFICATIONS

ANSI Specifications
ANSI 372
End Connection 1
FIP
End Connection 2
MIP
End Connections
FIP x MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday