G2CR19 Series 1/4 in x 1/2 in Angle Supply Stop Valve in Polished Chrome

Part #BG2CR19L1XCB  |  Item #3869327  |  Manufacturer Part #G2CR19L1X CB

$ 24.94 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet Brass 1/4-Turn Angle Stop less Nut/Sleeve
  • Compatible with copper piping
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • One-piece shut-off mechanism provides smooth on-off operation without freeze-ups even after long periods of non-use
  • Positive 1/4 turn shut-off
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Smooth, on/off flow control with a 90 degree turn of the handle
  • Chrome finish
  • 100% leak tested to ensure reliable, leak-free performance

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1 2005

CSA Certified: CSA B125.1 2005

Collection: G2CR19 Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-4/25 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

Minimum Temperature: 40

NSF Certified: No

Origin: Domestic

Product Type: Valve

Recommended Valve Application: Water

Smart Home Enabled: No

Temperature Range: 40 to 140 Deg F

UL Listed: No

Valve Body Style: Angle

Valve Size: 1/4 in

Valve Type: Angle Supply Stop Valve

WaterSense Labeled: No

Weight: 0.19146

Width: 2-9/50 in