0 items

Brass Craft ProCoat® Gas Connector

BCSSC14

Length

Starting at $21.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • Pressure rating: 1/2 psi maximum
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Stainless steel gas connector
  • Temperature rating: -40° F to 150° F

SPECIFICATIONS

ANSI Specifications
ANSI Z21.24, ANSI Z21.75
CARB OTC LEED Compliant
No
CSA Certified
CSA 6.10, CSA 6.27
Collection
ProCoat®
Color Finish
Yellow
End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
GSA Approved
No
IAPMO Listed
No
Length
36 in
Material
Stainless Steel
Material Type
304L
Maximum Pressure
1/2 psi
Maximum Temperature
150
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday