Brass Craft Hose Barb x FHT Brass Hose Adapter

BHU126812X

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For use with residential and commercial-grade garden hose
  • Garden hose adapter fitting
  • One piece brass body provides strength
  • Pressure rating: 75 psi maximum
  • Temperature rating: -35° F to 100° F

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Commercial, Residential
Clean Bagged
Yes
End Connection 1
Hose Barb
End Connection 2
FHT
End Connections
Hose Barb x FHT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
75 psi
Maximum Temperature
100
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday