Brass Craft ID x MIP Brass Hose Barb Adapter

B12552X

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Brass hose barb
  • Dryseal pipe threads
  • For use in potable water applications only where noted
  • One piece brass body
  • Pressure rating: 150 psi maximum
  • Requires hose clamp for proper installation
  • Temperature rating: -40° F to 160° F

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Commercial, Residential
Clean Bagged
No
End Connection 1
ID
End Connection 2
MIP
End Connections
ID x MIP
Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Fitting Sizes
5/8 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Global
Pressure Class
125#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday