1/2 x 3/8 in. Sweat x OD Compression Lever Handle Straight Supply Stop Valve in Chrome Plated
KT™ Series 1/2 x 3/8 in. Sweat x OD Compression Lever Handle Straight Supply Stop Valve in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/2 in. Nom Comp x 3/8 in. O.D. Comp
- Valve compatible with copper
- Machined, one-piece body construction for strength, durability and long-lasting performance
- Chrome finish
- Kit includes: (1) 1/2 in. nominal sweat x 3/8 in. O.D. compression 1/4 turn angle ball valve with 5 in. extension tube, (1) 12 in. faucet riser and (1) bell escutcheon
- 3/8 in. O.D. x 12 in. riser features one-piece formed metal nosepiece with insert
- Smooth, quarter-turn operation, on/off flow control with a 90 degree turn of the handle; Brass ball featured in the 1/4 turn valve ensures smooth operation
- For use in potable water distribution systems in accessible locations only
- Designed, machined and assembled in the USA
- 5 in. extension tube slides over existing 1/2 in. nominal copper pipe; sweat connection, may be cut to required length
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- KT™ Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Sweat
- End Connection 2:
- OD Compression
- End Connections:
- Sweat x OD Compression
- Energy Star Compliant:
- No
- Handle Material:
- Zinc Die Cast
- Handle Type:
- Lever
- Height:
- 12-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-7/10 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Recommended Valve Application:
- Potable Water, Commercial, Residential
- Smart Home Enabled:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Straight Supply Stop Valve
- WaterSense Labeled:
- No
- Weight:
- 1.0567 lb
- Width:
- 3 in