1/2 x 1/4 in. Sweat x OD Compression Lever Handle Straight Supply Stop Valve in Rough Brass
KT™ Series 1/2 x 1/4 in. Sweat x OD Compression Lever Handle Straight Supply Stop Valve in Rough Brass
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1/2 in. Nom Sweat Inlet x 1/4 in. OD Comp Outlet 1/4-Turn Straight Ball Stop
- Compatible with copper piping
- Machined one-piece brass body provides strength, durability and long-lasting performance
- One-piece shut-off mechanism provides smooth on-off operation
- Blow-out proof, plated stem is assembled from the inside with double O-rings to help ensure safe, reliable performance
- Easy-to-remove handle protects against accidental operation during rough-ins
- Precision-machined brass ball to provide smoother operation without freeze ups even after long periods of non-use
- For use in potable water distribution systems and recirculating water systems that produce continuous use temperatures above 115° F
- 100% leak tested to ensure reliable, leak-free performance
- Rough brass finish
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- KT™ Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Sweat
- End Connection 2:
- OD Compression
- End Connections:
- Sweat x OD Compression
- Energy Star Compliant:
- No
- Handle Material:
- Zinc Die Cast
- Handle Type:
- Lever
- Height:
- 1-7/50 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-99/100 in
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- Origin:
- Domestic
- Pressure - High:
- 125
- Recommended Valve Application:
- Potable Water, Commercial, Residential
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 180 Deg F
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Quarter Turn
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Straight Supply Stop Valve
- WaterSense Labeled:
- No
- Weight:
- 0.22158 lb
- Width:
- 2-1/4 in