Brass Craft

KT™ Series 1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Rough Brass

Part #BKTR19XR  |  Manufacturer Part #KTR19X R

Color/Finish:
Rough Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 1/2 in. Nom Sweat Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Angle Ball Stop
  • Compatible with copper piping
  • For use in potable water distribution systems and recirculating water systems that produce continuous use temperatures above 115° F
  • Precision-machined brass ball to provide smoother operation without freeze ups even after long periods of non-use
  • Blow-out proof, plated stem is assembled from the inside with double O-rings to help ensure safe, reliable performance
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • One-piece shut-off mechanism provides smooth on-off operation
  • Rough brass finish
  • 100% leak tested to ensure reliable, leak-free performance

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1 2005

CSA Certified: CSA B125.1 2005

Collection: KT™ Series

Color Finish: Rough Brass

Color Finish Category: Brass Tones

End Connection 1: Sweat

End Connection 2: Compression

End Connections: Sweat x Compression

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Product Type: Valve

Smart Home Enabled: No

Temperature Range: 40 to 180 Deg F

UL Listed: No

Valve Body Style: Angle

Valve Seat Material: PTFE

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Angle Supply Stop Valve

WaterSense Labeled: No

Weight: 0.24773

Width: 2-1/4 in