Brass Craft

KT™ Series 3/8 in T-Handle Angle Supply Stop Valve in Polished Chrome

Part #BKTSR15XC  |  Manufacturer Part #KTSR15X C

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • 3/8 in. FIP Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Angle Ball Stop with Loose Key
  • Compatible with iron pipe
  • For use in potable water distribution systems and recirculating water systems that produce continuous use temperatures above 115° F
  • Precision-machined brass ball to provide smoother operation without freeze ups even after long periods of non-use
  • Blow-out proof, plated stem is assembled from the inside with double O-rings to help ensure safe, reliable performance
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • One-piece shut-off mechanism provides smooth on-off operation
  • Chrome finish
  • 100% leak tested to ensure reliable, leak-free performance

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

ASTM Specifications: [ASTM F-876, ASTM F-877]

CSA Certified: CSA B125.6

Collection: KT™ Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: FIP

End Connection 2: Compression

End Connections: FIP x Compression

Energy Star Compliant: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Handle Type: T-handle

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: NSF 51

Origin: Domestic

Product Type: Valve

Smart Home Enabled: No

Temperature Range: 40 to 180 Deg F

UL Listed: No

Valve Seat Material: PTFE

Valve Size: 3/8 in

Valve Type: Angle Supply Stop Valve

WaterSense Labeled: No

Weight: 0.29219

Width: 2-1/4 in