1/2 x 3/8 x 3/8 in. Compression x OD Compression x OD Compression Double Handle Angle Supply Stop Valve in Rough Brass

You last purchased this on
 
BrassCraft

KTCR1901 Series 1/2 x 3/8 x 3/8 in. Compression x OD Compression x OD Compression Double Handle Angle Supply Stop Valve in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

KTCR1901 Series 1/2 x 3/8 x 3/8 in. Compression x OD Compression x OD Compression Double Handle Angle Supply Stop Valve in Rough Brass

  • Fast #
  • Part #BKTCR1901XR1
  • Item #4579864
  • Manufacturer Part #KTCR1901X R1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. Nom Comp x 3/8 in. OD Comp x 3/8 In. OD Comp
  • Compatible with copper and PEX (PEX installations require a stainless steel tube insert)
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Positive 1/4 turn shut-off
  • Smooth, quarter-turn operation, on/off flow control with a 90° turn of the handle
  • Brass ball ensures smooth operation without freeze-ups
  • Ideal for adding dishwashers, ice makers, water filters and instant hot water dispensers to existing water supply
  • For use in potable water distribution systems and recirculating water systems that produce continuous use temperatures above 115° F
  • 100% leak tested to ensure reliable, leak-free performance
  • Rough brass finish
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
ASTM:
ASTM F-1807, ASTM F-876, ASTM F-877
CSA Certified:
CSA B125.1
Collection:
KTCR1901 Series
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connection 3:
OD Compression
End Connections:
Compression x OD Compression x OD Compression
Energy Star Compliant:
No
Handle Material:
Zinc Die Cast
Handle Type:
Double
Height:
2-6/25 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
47/50 in
Material:
Brass
Maximum Temperature:
180
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
125
Recommended Valve Application:
Potable Water, Residential, Commercial
Smart Home Enabled:
No
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Quarter Turn
Valve Seat Material:
PTFE
Valve Size:
1/2 in x 3/8 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
WaterSense Labeled:
No
Weight:
0.42707 lb
Width:
2-1/4 in